Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Ball Pen, Medium 0.7 mm, Black PK12

  • Mfr # PIL38610

  • Zoro # G5619345


product price: $21.39
/pk 12, $1.78/ea

Key Features

Ink Color
Black
Pen Type
Retractable Roller Ball
Point Size
0.7mm
Pen Ink Color
Black
Pen Cap
Capped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PIL38610
Zoro #
G5619345
UPC #
072838386106
Country of Origin
Japan

Dimensions

Point Size
0.7mm
Pen Point Size Type
Fine
Pen Point Size
0.7 mm

Details

Ink Color
Black
Pen Type
Retractable Roller Ball
Item
Gel Ink Pen
Pen Ink Color
Black
Pen Cap
Capped
Pen Tip
0.7 mm
Grip
Ribbed Finger
Point Type
Fine
Barrel Color
Black
Pen Cushion
Yes
Pen Grip
Textured Cushion
Barrel Material
Plastic
Features
P-700
Includes Pen Cushion
Cushion Included
Series
Precise(R) P-700
Pen Style
Stick
Pen Cap Color(s)
Black
Pen Barrel Color(s)
Black
Pen Ink Color(s)
Black
Pen Grip Type
Ribbed
Special Ink Properties
Water-Based Gel
Weight
0.298 lbs
Pen Tip Type
Needle
Pen Sub-Brand & Product Family
Precise® P-700
Marker Cap
Capped
Ink Type
Rollerball
Cartridge Type
Non-Pressurized
Number of Markers
12

Description

Rollerball Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip Textured Cushion, Pen Cap Capped, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series Precise(R) P-700, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.