Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stick Pen, Fine 0.7 mm, Black PK12

  • Mfr # PIL35011

  • Zoro # G5581572


product price: $15.95
/pk 12, $1.33/ea

Key Features

Ink Color
Black
Pen Type
Ball Point
Point Size
0.7mm
Pen Ink Color
Black
Pen Cap
Capped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIL35011
Zoro #
G5581572
UPC #
072838350114
Country of Origin
United States

Dimensions

Point Size
0.7mm
Pen Point Size
0.7 mm
Pen Point Size Type
Fine

Details

Ink Color
Black
Pen Type
Ball Point
Item
Stick Pen
Pen Ink Color
Black
Pen Cap
Capped
Pen Grip
Textured Cushion
Grip
Ribbed Finger
Pen Cushion
Yes
Pen Tip
0.7 mm
Barrel Material
Plastic
Point Type
Fine
Barrel Color
Clear
Includes Pen Cushion
Cushion Included
Series
Better(TM)
Pen Sub-Brand & Product Family
Betterâ„¢
Pen Ink Color(s)
Black
Pen Barrel Color(s)
Smoke
Pen Grip Type
Ribbed
Manufacturer Pen Refill #
77215
Pen Cap Color(s)
Black
Pen Tip Type
Conical
Pen Style
Stick
Weight
0.196 lbs
Marker Cap
Capped
Number of Markers
12
Ink Type
Ballpoint
Cartridge Type
Non-Pressurized

Description

Ballpoint Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Clear, Pen Grip Textured Cushion, Pen Cap Capped, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series Better(TM), Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.