Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stick Pen, Fine 0.7 mm, Blue PK12

  • Mfr # PIL36011

  • Zoro # G5574195


product price: $14.79
/pk 12, $1.23/ea

Key Features

Ink Color
Blue
Pen Type
Ball Point
Point Size
0.7mm
Pen Ink Color
Blue
Pen Cap
Capped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIL36011
Zoro #
G5574195
UPC #
072838360113
Country of Origin
United States

Dimensions

Point Size
0.7mm
Pen Point Size
0.7 mm
Pen Point Size Type
Fine

Details

Ink Color
Blue
Pen Type
Ball Point
Item
Stick Pen
Pen Ink Color
Blue
Pen Cap
Capped
Point Type
FIne
Barrel Material
Plastic
Pen Cushion
Yes
Pen Tip
0.7 mm
Pen Grip
Textured Cushion
Grip
Ribbed Finger
Barrel Color
Clear
Includes Pen Cushion
Cushion Included
Series
Better(TM)
Pen Ink Color(s)
Blue
Manufacturer Pen Refill #
77216
Pen Tip Type
Conical
Pen Grip Type
Ribbed
Pen Style
Stick
Pen Barrel Color(s)
Translucent Blue
Weight
0.226 lbs
Pen Cap Color(s)
Blue
Pen Sub-Brand & Product Family
Betterâ„¢
Marker Cap
Capped
Ink Type
Ballpoint
Cartridge Type
Non-Pressurized
Number of Markers
12

Description

Ballpoint Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Clear, Pen Grip Textured Cushion, Pen Cap Capped, Includes Pen Cushion Cushion Included, Pen Ink Color Blue, Series Better(TM), Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.