Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stick Roller Ball Pen, Extra Fine 0.5 mm, Blue Pk12

  • Mfr # PIL26301

  • Zoro # G5695724


product price: $21.29
/pk 12, $1.77/ea

Key Features

Ink Color
Blue
Pen Type
Roller Ball
Point Size
0.5mm
Pen Ink Color
Blue
Pen Cap
Capped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIL26301
Zoro #
G5695724
UPC #
072838263018
Country of Origin
Japan

Dimensions

Point Size
0.5mm
Pen Point Size
0.5 mm
Pen Point Size Type
Extra-Fine

Details

Ink Color
Blue
Pen Type
Roller Ball
Item
Pen
Pen Ink Color
Blue
Pen Cap
Capped
Point Type
Extra Fine
Pen Grip
No Grip
Barrel Color
Blue
Features
Permanent Ink
Pen Cushion
Yes
Pen Tip
0.5 mm
Barrel Material
Recycled Plastic
Grip
Ribbed
Includes Pen Cushion
Cushion Not Included
Series
Precise(R) V5 BeGreen(R)
Pen Cap Color(s)
Blue
Pen Ink Color(s)
Blue
Pen Barrel Color(s)
Blue
Weight
0.289 lbs
Pen Tip Type
Needle
Manufacturer Pen Refill #
77274
Pen Style
Stick
Pen Grip Type
Smooth
Pen Sub-Brand & Product Family
Precise® V5 BeGreen®
Marker Cap
Capped
Metal Detectable
Not Metal Detectable
Erasable
Non-Erasable
Ink Type
Rollerball
Refillable
Refillable
Washable
Non-Washable
Cartridge Type
Non-Pressurized
Tip Type
Ultra Fine
Number of Markers
12
Toxicity
Toxic
Clip Type
Pocket Clip
X-Ray Detectable
Not X-Ray Detectable

Description

Pen Set, Pen Tip 0.5 mm, Barrel Material Recycled Plastic, Barrel Color Blue, Pen Grip No Grip, Pen Cap Capped, Includes Pen Cushion Cushion Not Included, Pen Ink Color Blue, Series Precise(R) V5 BeGreen(R), Features Permanent Ink, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.