V Ball Rolling Ball Pen, Extra Fine, 0.5mm, Black Barrel/Ink, Dozen
- Mfr # 35200
- Zoro # G604919699
product price:Â
$
67.99
/ea
Key Features
Ink Color
Black
Features
Skip-free
Point Type
Fine
Barrel Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35200
- Zoro #
- G604919699
- UPC #
- 72838352002
- Country of Origin
- Japan
Details
- Ink Color
- Black
- Item
- Rollerball Pen
- Features
- Skip-free
- Point Type
- Fine
- Barrel Color
- Black
Description
Pilot v ball rolling ball pen, extra fine, 0.5mm, black barrel/ink, dozen vball pen features a liquid ink feed system that assures smooth, skip-free and consistent writing. Ink does not smear or blot. The visible ink supply shows when ink is running low. Smear proof ink/skip-free/blot proof. this product arrives to most customers in 2-3 business days.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.