VBall Grip Liquid Ink Roller Ball Pen, Stick, Fine 0.7 mm, Blue Ink, Blue/Silver Barrel, 12PK
Mfr # 35571
Zoro # G509151286
product price:Â $22.49
/pk 12, $1.87/eaKey Features
Ink Color
Blue
Pen Type
Roller Ball Pen; Stick
Point Size
0.7 mm
Tip Style
Conical
Pen Cap
Blue/Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35571
Zoro #
G509151286
UPC #
72838355713
Country of Origin
Japan
Dimensions
Point Size
0.7 mm
Details
Ink Color
Blue
Pen Type
Roller Ball Pen; Stick
Item
Pens
Tip Style
Conical
Pen Cap
Blue/Silver
Features
Non-Refillable; Non-Erasable Ink; Pocket Clip
Pen Grip
Dimpled Rubber
Barrel Color
Blue/Silver
Point Type
Fine
Description
Dimpled rubber grip provides extra writing comfort and control, while the contemporary barrel design is sure to grab your attention. Provides smooth, skip-free writing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.