
VBall RT Liquid Ink Rollerball Pen, Retractable, Fine 0.7 mm, Green Ink, Green/White Barrel
Mfr # PIL26209
Zoro # G116042847
product price: $2.38
/ea
Sold in multiples of 4 for $9.52
Key Features
Pen Grip
Dimpled Rubber
Marking Tool Product Group
VBall® RT Liquid Ink
Point Size
0.7 mm
Barrel Color
Green/White
Marking Tool Color Family
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PIL26209
Zoro #
G116042847
UPC #
72838262097
Country of Origin
Japan
Dimensions
Point Size
0.7 mm
Details
Pen Grip
Dimpled Rubber
Marking Tool Product Group
VBall® RT Liquid Ink
Barrel Color
Green/White
Marking Tool Color Family
Green
Item
Rollerball Pens
Features
Airplane-Safe Ink
Pen Type
Rollerball Pen
Ink Color
Green
Tip Style
Conical
Description
Incredibly smooth, skip-free writing in a retractable rolling ball pen. Comfortable rubber grip with traction pockets. Retractable, refillable and airplane-safe.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.