Zoro Homepage

All Purpose Cleaner, Bottle, 80 oz, Lavender Clean, 3 PK

  • Mfr # 60608

  • Zoro # G312840582


product price: $50.25
/pk 3, $16.75/ea

Key Features

Container Size
80 oz
Container Type
Bottle
Cleaner Form
Liquid
Primary Chemical
Citric Acid
Recommended Dilution
1 oz per 1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60608
Zoro #
G312840582
UPC #
10044600606085
Country of Origin
United States

Dimensions

Container Size
80 oz

Details

Item
All Purpose Cleaner
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Lavender Clean
Primary Chemical
Citric Acid
Recommended Dilution
1 oz per 1 gal
Color
Purple
Surfaces for Use On
Baked Enamel, Chrome, Engineered Woods, Glazed Ceramic Tile, Laminate, Linoleum, Metal, Plastic, Sealed Cement, Sealed Concrete, Sealed Fiberglass, Sealed Granite, Stainless Steel, Vinyl
Ready to Use/Concentrated
Concentrated
pH Level
2.3
Biodegradable
No
pH Value
Acidic
Flash Point
199.4 Degrees F
NSF Rating
Not Rated
Features
Tackles Odor, Grease, Grime, Dirt and Allergens
Application
Multi Surface
Butyl Free
Yes
VOC Content
Less Than0.5% VOC
Cleaner Chemical Product Grouping
All Purpose Cleaner
Rinse Required
Yes
Nonflammable
Yes

Description

All Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Baked Enamel, Chrome, Engineered Woods, Glazed Ceramic Tile, Laminate, Linoleum, Metal, Plastic, Sealed Cement, Sealed Concrete, Sealed Fiberglass, Sealed Granite, Stainless Steel, Vinyl, Bottle, 80 oz, Fragrance Lavender Clean, Ready to Use/Concentrated Concentrated, Recommended Dilution 1 oz per 1 gal, Primary Chemical Citric Acid, Liquid, Standards Not Applicable, Biodegradable No, Color Purple, Butyl Free Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.