Zoro Homepage
This item is Discontinued.
Pine-Sol All-Purpose Cleaner, Orange Energy, 144 oz Bottle, PK3 41772

All-Purpose Cleaner, Orange Energy, 144 oz Bottle, PK3 (Discontinued)

  • Mfr # 41772
  • Zoro # G701956948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41772
Zoro #
G701956948
UPC #
-
Country of Origin
United States

Dimensions

Size
144 oz

Details

Item
Cleaners & Detergents
Fragrance
Orange Energy
Net Weight
30.4 lbs
For Use On
Bacteria; Dust; Germs; Grease; Grime; Mildew; Oil; Soil
Removes
Bacteria; Dust; Germs; Grease; Grime; Mildew; Oil; Soil
Application
Multipurpose Cleaner
Features
Value Pack—Stock up and save!
Cleaner Container Type
Bottle
Chemicals For Use On Surface
Ceramic; Fiberglass; Glass; Laminates; Metal; Plastic; Sealed Cement; Sealed Stone; Vinyl; Wood
Physical Form
Liquid

Description

CloroxPro Pine-Sol All Purpose Cleaner gives you 4X cleaning action cutting through dirt, grime and grease, while deodorizing throughout your home, office or commercial facility and a great, long lasting scent. This concentrated formula cleaner can tackle any challenge; just mix Pine-Sol with water at different strengths to adjust your cleaning power each time, unlike premixed cleaners. Pine-Sol All Purpose Cleaner is safe to use on most hard non-porous surfaces including finished hardwood, ceramic tile, linoleum, plastic, and leaves no sticky residue. It's ideal for use in offices, day care centers, schools, hotels, restaurants and other commercial facilities. With the power of Pine-Sol on your side, you only have to clean once to get the job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.