Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pine-Sol All Purpose Cleaner, Sparkling Wave, 144 oz Bottle, PK3 97434

All Purpose Cleaner, Sparkling Wave, 144 oz Bottle, PK3 (Discontinued)

  • Mfr # 97434
  • Zoro # G404417678
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97434
Zoro #
G404417678
UPC #
-
Country of Origin
United States

Dimensions

Size
144 oz

Details

Item
Cleaners & Detergents
Fragrance
Sparkling Wave
Primary Chemical
Alkyl Alcohol Ethoxylates
Packaging Type
Bottle
Chemicals For Use On Surface
Ceramic; Fiberglass; Glass; Laminates; Metal; Plastic; Sealed Cement; Sealed Stone; Vinyl; Wood
For Use On
Bacteria; Dust; Germs; Grease; Grime; Mildew; Oil; Soil
Cleaner Chemical Product Grouping
Alkyl Alcohol Ethoxylates
Application
Multipurpose Cleaner
Includes
Includes three bottles of all-purpose cleaner
Cleaner Container Type
Bottle
Features
Value Pack—Stock up and save!
Net Weight
30.3 lbs
Physical Form
Liquid

Description

CloroxPro Pine-Sol All Purpose Cleaner gives you 4X cleaning action cutting through dirt, grime and grease, while deodorizing throughout your home, office or commercial facility and a great, long lasting scent. This concentrated formula cleaner can tackle any challenge; just mix Pine-Sol with water at different strengths to adjust your cleaning power each time, unlike premixed cleaners. Pine-Sol All Purpose Cleaner is safe to use on most hard non-porous surfaces including finished hardwood, ceramic tile, linoleum, plastic, and leaves no sticky residue. It's ideal for use in offices, day care centers, schools, hotels, restaurants and other commercial facilities. With the power of Pine-Sol on your side, you only have to clean once to get the job done right.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.