Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pine-Sol Cleaner, Pine Sol, All-purpose, 144 oz, , Lemon Fresh, PK 3 CLO35419CT

Cleaner, Pine Sol, All-purpose, 144 oz, , Lemon Fresh, PK 3 (Discontinued)

  • Mfr # CLO35419CT
  • Zoro # G102501730
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLO35419CT
Zoro #
G102501730
UPC #
-
Country of Origin
United States

Dimensions

Size
144 fl oz (4.5 quart)

Details

Item
Pine-Sol All Purpose Cleaner
Cleaner Form
Liquid
Fragrance
Lemon Fresh
Color
Yellow
Ready to Use/Concentrated
Concentrated
Application
Hard Surface; Plastic Surface
Type
All Purpose Cleaner
Features
Pleasant Scent
Effective to Remove
Grease Remover; Grime Remover

Description

Pine-Sol All Purpose CloroxPro Cleaner gives you four times the cleaning action, cutting through dirt, grime and grease. Its versatile formula deodorizes surfaces throughout your home, office or commercial facility with a great, long-lasting scent. This concentrated cleaner can tackle any challenge by simply mixing with water at different strengths to adjust your cleaning power each time, unlike premixed cleaners. Cleaner is to safe use on most hard, nonporous surfaces, including finished hardwood, ceramic tile, linoleum and plastic, and leaves no sticky residue. All-purpose cleaner is ideal for use in offices, daycare centers, schools, hotels, restaurants and other commercial facilities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.