Zoro Homepage
This item is Discontinued.
No Product Image Available

Lavender Scent All Purpose Cleaner, Purple (Discontinued)

  • Mfr # CLO97301
  • Zoro # G107480498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLO97301
Zoro #
G107480498
UPC #
41294973014
Country of Origin
United States

Dimensions

Size
144 fl oz (4.5 quart)

Details

Item
Pine-Sol All Purpose Cleaner
Cleaner Form
Liquid
Fragrance
Lavender Clean
Color
Purple
Ready to Use/Concentrated
Concentrated
Features
Deodorize; Long Lasting; Residue-free
Effective to Remove
Dirt Remover; Grime Remover; Grease Remover; Bacteria Remover; Soil Remover; Soap Scum Remover; Rust Remover; Hard Water Remover
Application
Multi Surface; Multipurpose
Type
All Purpose Cleaner

Description

With PineSol All Purpose Cleaner, you only need one cleaner to fight dirt, grime and grease while deodorizing most surfaces throughout your home and business PineSol gives you both a powerful clean and a great smell It deodorizes and wipes out odorcausing bacteria, leaving a longlasting, Lavender Clean scent This concentrated formula cleaner can tackle any challenge, just mix PineSol with water at different strengths to adjust your cleaning power each time, unlike premixed cleaners PineSol All Purpose Cleaner is safe to use on most surfaces including finished hardwood, ceramic tile, linoleum, plastic and carpet, and leaves no sticky residue It is ideal for use in offices, daycare centers, restaurants, schools and other commercial facilities With the power of PineSol on your side, you only have to clean once to get the job done right

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.