Zoro Homepage

Multi-Surface Cleaner, 24 oz, Lavender Clean, 12 PK

  • Mfr # 60153CT

  • Zoro # G312929317


product price: $98.99
/pk 12, $8.25/ea
Free Shipping & Returns

Key Features

Cleaner Form
Liquid
Fragrance
Lavender Clean
Primary Chemical
Water; PEG/PPG Propylheptyl Ether; C10-12 Alcohol Ethoxylates; Sodium Secondary C13-18 Alkyl Sulfonate; Fragrance; Citric Acid; Xanthan Gum and Colorant; Contains Fragrance Allergen(s); CONTAINS NO PHOSPHORUS
Surfaces for Use On
Baked Enamel; Bamboo; Cement; Chrome; Concrete; [Engineered] Wood; Glazed Ceramic Tiles; Glazed Porcelain; [Hard] Plastic; Hard Vinyl; Laminate; Linoleum; Metal, Sealed Fiberglass; Sealed Granite; Stainless Steel; Vinyl
Removes
Dirt; Grease; Grime
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60153CT
Zoro #
G312929317
UPC #
-
Country of Origin
United States

Dimensions

Container Size
24 oz

Details

Item
Multi-Surface Cleaner
Cleaner Form
Liquid
Fragrance
Lavender Clean
Primary Chemical
Water; PEG/PPG Propylheptyl Ether; C10-12 Alcohol Ethoxylates; Sodium Secondary C13-18 Alkyl Sulfonate; Fragrance; Citric Acid; Xanthan Gum and Colorant; Contains Fragrance Allergen(s); CONTAINS NO PHOSPHORUS
Surfaces for Use On
Baked Enamel; Bamboo; Cement; Chrome; Concrete; [Engineered] Wood; Glazed Ceramic Tiles; Glazed Porcelain; [Hard] Plastic; Hard Vinyl; Laminate; Linoleum; Metal, Sealed Fiberglass; Sealed Granite; Stainless Steel; Vinyl
Removes
Dirt; Grease; Grime

Description

With Pine-Sol Multi-Surface Cleaner you only need one cleaner to fight tough dirt, grease and grime. This 2X concentrated formula cleans 5X better than the previous Pine-Sol Scented Formula. Gives you 5X cleaning action as it deodorizes, cuts through grease, removes grime, tackles dirt and removes 99% of allergens, all while leaving a fresh scent. Cleans (almost) anything: Pine-Sol is suitable for use on sealed wood, tile, stone, porcelain, glass and more when used as directed. Do not use on marble, aluminum, copper or wood that is unfinished, unsealed, unpainted, waxed, oiled or worn.


  • Power through tough dirt, grease and grime with this 2X concentrated formula, lasts 2X longer than previous Pine-Sol Scented formula.
  • This scented formula now cleans 5X better when used full strength versus the previous Pine-Sol Scented formula on soap scum.
  • Use to clean countertops, sinks, garbage disposals, floors, sealed wood surfaces, furniture, walls, doorknobs, showers, tubs, toilets, exterior surfaces and more.
  • With 5X cleaning action, it works hard so you don't have to.
  • Deodorizes, cuts through grease, removes grime, tackles tough dirt and removes 99% of allergens.
  • Ideal for use in offices, day care centers, schools, hotels, restaurants and other commercial facilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.