Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Surface Cleaner and Disinfectant, 40 oz, Bottle, Liquid, Original Pine

  • Mfr # 10041294601648

  • Zoro # G316298358


product price: $17.79
/ea

Key Features

Color
Amber
Container Type
Bottle
Cleaner Form
Liquid
Recommended Dilution
3:08
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10041294601648
Zoro #
G316298358
UPC #
41294601641
Country of Origin
United States

Details

Color
Amber
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Original
Recommended Dilution
3:08

Description

The disinfecting cleaner you love is now 2x concentrated to last twice as long. Tackle more messes and kill 99.9% of germs+ with the pine-scented champ that packs double the cleaning power per drop.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.