Zoro Homepage

Multi-Surface Cleaner, Bottle, 28 oz, Lemon Fresh

  • Mfr # 40187

  • Zoro # G910839940


product price: $58.25
/ea

Key Features

Container Size
28 oz
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Lemon Fresh
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40187
Zoro #
G910839940
UPC #
41294401876
Country of Origin
United States

Dimensions

Container Size
28 oz
Size
28 fl oz

Details

Item
Multi-Surface Cleaner
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Lemon Fresh
Color
Yellow
Surfaces for Use On
Finished hardwood, ceramic tile, linoleum, plastic, metal, glass, polished stone, vinyl, wood
Ready to Use/Concentrated
Concentrated
Application
Multipurpose, Concentrate
Removes
Grime Remover
Features
Rinse-free
Cleaner Chemical Product Grouping
All-Purpose Cleaner
For Use On
Grime Remover

Description

Pine-Sol All Purpose Cleaner gives you 4x cleaning action cutting through dirt, grime and grease, and deodorizing your home with a great, long lasting scent. This concentrated formula cleaner can tackle any challenge; just mix Pine-Sol with water at different strengths to adjust your cleaning power each time, unlike premixed cleaners. Pine-Sol All Purpose Cleaner is safe to use on most hard non-porous surfaces including finished hardwood, ceramic tile, linoleum, plastic, and leaves no sticky residue. With the power of Pine-Sol on your side, you only have to clean once to get the job done right. Application: Multipurpose Cleaner; Applicable Material: Ceramic; Fiberglass; Glass; Laminates; Metal; Plastic; Polished Stone; Vinyl; Wood; Dirt Types: Dust; Grease; Grime; Soil; Scent: Lemon Fresh.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.