Zoro Homepage
This item is Discontinued.
Pine-Sol Multi-Surface Cleaner Disinfectant, Pine, 60oz Bottle 41773

Multi-Surface Cleaner Disinfectant, Pine, 60oz Bottle (Discontinued)

  • Mfr # 41773
  • Zoro # G104417534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41773
Zoro #
G104417534
UPC #
41294417730
Country of Origin
United States

Dimensions

Size
60 oz

Details

Item
Cleaners & Detergents
Fragrance
Pine
Standards
EPA Reg. No. 5813-101; EPA List N
For Use On
Bacteria; Dust; Fungus; Germs; Grease; Grime; Mildew; Mold; Viruses; Water-Based Soil
Net Weight
4.12 lbs
Includes
Includes one bottle of cleaner
Physical Form
Liquid
Application
Disinfectant/Cleaner
Packaging Type
Bottle
Cleaner Container Type
Bottle
Chemicals For Use On Surface
Ceramics; Enamel; Fiberglass; Finished/Sealed Wood; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl

Description

With Pine-Sol All Purpose Multi-Surface Cleaner, you only need one cleaner to fight dirt, grime and grease, while EPA registered to disinfect and kill 99% of germs on most surfaces throughout your home or office. Pine-Sol gives you 4X cleaning action. It deodorizes and wipes out odor causing bacteria leaving a great, long lasting scent. This concentrated formula cleaner can tackle any challenge, just mix Pine-Sol Cleaner with water at different strengths to adjust your cleaning power each time, unlike premixed cleaners. Pine-Sol is safe to use on most hard non-porous surfaces including finished hardwood, ceramic tile, linoleum, plastic, and leaves no sticky residue. Pine-Sol can also be used to freshen laundry. With the power of Pine-Sol on your side, you only have to clean once to get the job done right. Ideal for use in schools, daycare centers, restaurants, hotels and other commercial facilities. Packaging may vary.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.