Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pine-Sol Multi-Surface Cleaner, Lavender, 48oz Bottle, PK8 40272

Multi-Surface Cleaner, Lavender, 48oz Bottle, PK8 (Discontinued)

  • Mfr # 40272
  • Zoro # G7765399
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40272
Zoro #
G7765399
UPC #
10041294402726
Country of Origin
United States

Dimensions

Size
48 oz

Details

Item
Cleaners & Detergents
Fragrance
Lavender
Chemicals For Use On Surface
Ceramic; Fiberglass; Glass; Laminates; Metal; Plastic; Polished Stone; Vinyl; Wood
Removes
Dust; Grease; Grime; Soil
Features
Value Pack—Stock up and save!
Application
Multipurpose Cleaner
Net Weight
27.1 lbs
Cleaner Container Type
Bottle
Physical Form
Liquid
For Use On
Dust; Grease; Grime; Soil

Description

Pine-Sol® Multi-Surface Cleaner, Lavender, 48oz Bottle, 8/Carton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.