Zoro Homepage

Pine-Sol Pine Scent Concentrated Multi-Surface Cleaner Liquid 14 oz

  • Mfr # 60146

  • Zoro # G612025788


product price: $8.39
/ea
Sold in multiples of 12 for $100.68

Key Features

Cleaner Form
Liquid
Fragrance
Original
Primary Chemical
Pine-Sol
Recommended Dilution
1 cup per ½ gallon of water
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60146
Zoro #
G612025788
UPC #
041294601467
Country of Origin
United States

Dimensions

Container Size
14 fl oz (0.4 quart)

Details

Item
Multi-Surface Cleaner
Cleaner Form
Liquid
Fragrance
Original
Primary Chemical
Pine-Sol
Recommended Dilution
1 cup per ½ gallon of water
Color
Yellow
Surfaces for Use On
sealed wood, tile, stone, porcelain, glass
Ready to Use/Concentrated
Concentrated
For Use On
sealed wood, tile, stone, porcelain, glass
Application
Multi Surface
Removes
dirt, grease, grime, allergens

Description


  • Restrictions

    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.