
Surface Cleaner, Bottle, 48 oz, Lavender
Mfr # 40272
Zoro # G105349803
product price: $6.45
/eaSold in multiples of 8 for $51.60
Key Features
Container Size
48 oz
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Lavender
Color
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40272
Zoro #
G105349803
UPC #
041294402729
Country of Origin
United States
Dimensions
Container Size
48 oz
Size
48 fl oz
Details
Item
Surface Cleaner
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Lavender
Color
Purple
Surfaces for Use On
most hard, nonporous surfaces including finished hardwood, ceramic tile, linoleum and plastic
Ready to Use/Concentrated
Concentrated
Application
Multi Surface
For Use On
most hard, nonporous surfaces including finished hardwood, ceramic tile, linoleum and plastic
Removes
Stain, Grease, Grime
Description
Pine-Sol Multi-Surface Cleaner, Lavender, helps you keep your entire house clean with a pleasant Lavender scent. This multi surface cleaner cuts through the toughest stains, grease and grime. Use Pine-Sol Multi-Surface Cleaner to keep your entire home, from the kitchen to the bathroom to the garage, sparkling and smelling clean. That's the power of Pine-Sol.
- • 28 oz. household all purpose cleaner
- • Deodorizer and disinfectant
- • Powerfully cleans
- • Deodorizes and has a clean, fresh scent
- • Cuts through tough grease, grime and dirt
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AL, AR, AZ, CA, CO, CT, DC, DE, FL, GA, HI, IA, ID, IL, IN, KS, KY, LA, MA, MD, ME, MI, MN, MO, MS, MT, NC, ND, NE, NH, NJ, NM, NV, NY, OH, OK, OR, PA, RI, SC, SD, TN, TX, UT, VA, VT, WA, WI, WV, WY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.