Pine Tree Farms Inc PTF7003 Nutsie Cake 2.50 lbs.

  • Mfr # PTF7003

  • Zoro # G703716182


product price: $54.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTF7003
Zoro #
G703716182
UPC #
748884070039
Country of Origin
China

Description

A mix of tree nuts and fruit to attract a variety of birds. No hulls less mess. Contains mixed tree nuts peanuts sunflower hearts pecans dried fruit and gelatin.

Features
  • Type - Nutsie seed cake
  • Great source of energy
  • Attracts a variety of birds
  • Size - 40 oz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.