Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Floor Scale with Remote Indicator 10,000 lb./4500kg Capacity

  • Mfr # PS3000-44-10N

  • Zoro # G8481697


product price: $1,361.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Floor Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
4,500 kg, 10,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS3000-44-10N
Zoro #
G8481697
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
48 in
Weighing Surface Width
48 in
Overall Width
48 in
Overall Length
48 in
Overall Height
3 3/4 in
Overall Depth
48 in
Display Character Height
1 3/16 in
Battery Size
7.4 V
Weighing Surface Height
3 3/4 in
Cord Length
6 ft

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Floor Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
4,500 kg, 10,000 lb
Scale Graduations
0.5 kg/1 lb
Scale Display
Digital
Includes
Digital Indicator with 1.2 in LED Display
Washdown
No
Housing Material
Carbon Steel
Item
Floor Scale
Power Unit
AC Adapter
Application Modes
Weighing
Platform Material
Carbon Steel
Scale Readability
0.5kg/1 lb.
Number of Display Characters
6
Scale Features
Rodent Protection of Load Cell Cables, Top Access Junction Box
Basic Power Source
Battery/Electric
Standards
NTEP
Display Type
LED
Accuracy
0.02 %
Calibration Certificate
No Certificate
Battery Type
Lithium Ion
Scale Type
Platform Floor
Weighing Surface Material
7 mm Diamond Plate with Two Part Epoxy Coating
Voltage
102 to 240V AC
Batteries Included
Yes
Scale Use Location
Warehouse
Interface
RS232
Weight Capacity
10,000 lb
Scale Application
Warehouse Pallet Scale
Color
Black
Batteries Required
No
Number of Batteries Included
1
Plug Type
Two Prong

Description

Floor Scale, Scale Application Warehouse Pallet Scale, Scale Type Platform Floor, Scale Display Digital, Weighing Surface Depth 48 in, Weighing Surface Width 48 in, Weight Capacity 10,000 lb, Weighing Units kg, lb, Scale Graduations 0.5 kg/1 lb, Overall Width 48 in, Overall Depth 48 in, Overall Height 3 3/4 in, Accuracy 0.02 Percent, Weighing Surface Height 3 3/4 in, Basic Power Source Battery/Electric, Scale Features Rodent Protection of Load Cell Cables, Top Access Junction Box

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.