Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Floor Scale with Remote Indicator 5000 lb./2300kg Capacity

  • Mfr # PS3000-44-5N

  • Zoro # G1830851


product price: $1,309.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Floor Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
5,000 lb, 2,300 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS3000-44-5N
Zoro #
G1830851
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
48 in
Weighing Surface Width
48 in
Overall Width
48 in
Overall Length
48 in
Overall Height
3 3/4 in
Overall Depth
48 in
Display Character Height
1 3/16 in
Cord Length
6 ft
Battery Size
7.4 V
Weighing Surface Height
3 3/4 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Floor Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
5,000 lb, 2,300 kg
Scale Graduations
0.5 kg/1 lb
Scale Display
Digital
Includes
Digital Indicator with 1.2 in LED Display
Washdown
No
Power Unit
110V AC
Application Modes
Weighing
Item
Floor Scale
Platform Material
Carbon Steel
Scale Readability
0.5kg/1.0 lb.
Housing Material
Carbon Steel
Voltage
101 to 240V AC
Scale Features
Rodent Protection of Load Cell Cables, Top Access Junction Box
Display Type
LED
Batteries Required
No
Batteries Included
No
Weighing Surface Material
6 mm Diamond Plate with Two Part Epoxy Coating
Calibration Certificate
No Certificate
Color
Black or Blue
Weight Capacity
5,000 lb
Plug Type
Two Prong
Scale Application
Warehouse Pallet Scale
Battery Type
Lithium Ion
Number of Batteries Included
1
Basic Power Source
Electric
Accuracy
0.02 %
Standards
NTEP
Scale Use Location
Warehouse
Number of Display Characters
6
Scale Type
Platform Floor
Interface
RS232

Description

Floor Scale, Scale Application Warehouse Pallet Scale, Scale Type Platform Floor, Scale Display Digital, Weighing Surface Depth 48 in, Weighing Surface Width 48 in, Weight Capacity 5,000 lb, Weighing Units kg, lb, Scale Graduations 0.5 kg/1 lb, Overall Width 48 in, Overall Depth 48 in, Overall Height 3 3/4 in, Accuracy 0.02 Percent, Weighing Surface Height 3 3/4 in, Basic Power Source Electric, Scale Features Rodent Protection of Load Cell Cables, Top Access Junction Box

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.