Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pedestal with Drawer - 11.5in, Black

  • Mfr # 21-4455B

  • Zoro # G016139517


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Depth (In.)
26 in
Color
Black
Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21-4455B
Zoro #
G016139517
UPC #
747037901824
Country of Origin
China

Dimensions

Depth (In.)
26 in
Length
26 in

Details

Material
Steel
Color
Black

Description

Ease the back strain of bending over by raising your laundry machine with this 11.5 in. high pedestal. It includes a handy storage drawer for storing laundry supplies. This back-saving accessory comes with leveling legs and a water drain. The updated design includes a leak overflow system and a drain hose.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.