
Pedestal with Drawer - 11.5in, White
Mfr # 21-4455W
Zoro # G616139535
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Color
White
Depth (In.)
26 in
Length
26 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21-4455W
Zoro #
G616139535
UPC #
747037901817
Country of Origin
China
Dimensions
Depth (In.)
26 in
Length
26 in
Details
Color
White
Material
Steel
Description
Ease the back strain of bending over by raising your laundry machine with this 11.5 in. high pedestal. It includes a handy storage drawer for storing laundry supplies. This back-saving accessory comes with leveling legs and a water drain. The updated design includes a leak overflow system and a drain hose.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.