Zoro Homepage

Wine Refrigerator - 16 Bottle

  • Mfr # WR 16

  • Zoro # G315562672


product price: $849.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Construction Material
Steel
Overall Depth
20 in
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR 16
Zoro #
G315562672
UPC #
747037211664
Country of Origin
China

Dimensions

Overall Depth
20 in
Length
30 in

Details

Color
Black
Construction Material
Steel

Description

The Pinnacle appliances WR 16 Wine Refrigerator is a powerfully compact appliance that's even better than a real wine cellar. The electronic temperature control keeps your wine chilled at the single perfect temperature and the anti-UV glass allows your wine to age with grace and flavor. You can mount this 1.4 cubic foot wine cooler fridge on the wall or let it stand freely in your wonderful RV's or any of your spaces. You can keep this wine fridge locked and when you're ready, easily open with the stainless steel handle. Grab a bottle or two from the 16 bottles you can store in this beverage cooler. Adjust the temperature with a few touches with the touchpad controls and feel good knowing ice will never build up inside thanks to the auto defrost feature. This small wine cooler measuring 17.3 x 25 x 15 inches HxWxDwithout feet is the perfect size and solution for any wine enthusiast!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.