Zoro Homepage

1109 P320A Red Abrasive Stikit Disc, 6 In. P320, 100 Discs Per Roll

  • Mfr # PI95505

  • Zoro # G516224959


product price: $99.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI95505
Zoro #
G516224959
UPC #
654204427868
Country of Origin
China

Description

Abrasive disc used for rough featheredging. Features: -Abrasive Backing Type - Paper -Abrasive Backing Weight - A Weight -Abrasive Mineral Type - Aluminum Oxide -Attachment Type - StikitTM -Color - Red -Size - 6 in. -Grade - P240 -Pressure Sensitive Adhesive - PSA -Product Form - Disc -Weight - 3.25lbs -Discs or roll - 100 -Case Quantity - 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.