Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2591 320AGo Stikit Gold Sheet, 2.75 in. X 45 Yd, P320A

  • Mfr # PI373425

  • Zoro # G816378130


product price: $92.45
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI373425
Zoro #
G816378130
UPC #
-
Country of Origin
China

Description

Stikit Gold Sheet Rolls are continuous strips of abrasive with an adhesive backing that firmly attaches the sandpaper to blocks and file shoes. One roll supplies paper for air files and sanding blocks in any size. Custom sizing means there's less waste. Finest grade available for rough featheredging. TM StikitTM Sheets in roll form. Eliminates unused portion of torn sheets because nothing is wasted. 100% of the abrasive surface is used. Features: Case Quantity: 10 per case Case Inner Pack: 1 roll Performance Level: Better Grade: P240 Grit Color: Gold Sanding Surface: Clear Coat, Fiberglass, Paint, Plastic, Primer Abrasive Mineral: Aluminum Oxide Sanding Method: Hand, Machine Wet or Dry: Dry Dimension: 2.75 inches x 45 yards Item Weight: 1.450 lbs.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.