Zoro Homepage

33001 Fuel Filter; Yellow

  • Mfr # PI652157

  • Zoro # G004054587


product price: $40.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI652157
Zoro #
G004054587
UPC #
661541611485
Country of Origin
China

Description

Features
  • Essential for protecting advanced fuel injection systems from contaminants
  • Vital for long and trouble-free fuel system and engine life
  • Engineered and built for long life and the possibility of extended service intervals
  • Length - 3.48 in.
  • Location - In-line
  • Type - Oem
  • Fuel type - Gasoline
  • Micron rating - 12
  • Inlet connection size - Oem
  • Outlet connection size - Oem
  • Diameter - 1.826 in.
  • Color - Yellow
  • Material - Plastic
  • Fits for various make, model and year

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.