Zoro Homepage

33003 Fuel Filter, Yellow

  • Mfr # PI347419

  • Zoro # G815835726


product price: $27.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI347419
Zoro #
G815835726
UPC #
661541611492
Country of Origin
China

Details

Item
Fuel Filter

Description

Features -Essential for protecting advanced fuel injection systems from contaminants -Vital for long and trouble-free fuel system and engine life -Engineered and built for long life and the possibility of extended service intervals -Length - 3.54 in. -Location - In-line -Type - Oem -Micron rating - 20 -Inlet connection type - Hose barb -Inlet connection size - Oem -Outlet connection type - Hose barb -Outlet connection size - Oem -Diameter - 1.826 in. -Color - Yellow -Material - Plastic Application -1971-1971 BMW 1600 -1971-1971 BMW 1800 -1971-1971 BMW 1802 -1971-1971 BMW 2000 -1971-1971 BMW 2002 -1971-1971 BMW 2002ti -1971-1971 BMW 2002tii -1959-1959 Lincoln capri -1959-1959 Lincoln continental -1960-1965 pontiac bonneville -1960-1965 pontiac catalina -1962-1965 pontiac grand prix -1964-1966 pontiac gto -1963-1965 pontiac lemans -1960-1965 pontiac safari -1960-1965 pontiac star chief -1960-1961 pontiac ventura -1960-1965 pontiac vista -1969-1974 saab 99

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.