Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

33128 Fuel Filter

  • Mfr # PI353513

  • Zoro # G315835745


product price: $64.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI353513
Zoro #
G315835745
UPC #
661541611591
Country of Origin
China

Details

Item
Fuel Filter

Description

A high-quality wix fuel filter is essential for protecting advanced fuel injection systems from contaminants that may be in the fuel allowing an engine to run trouble free and at peak mile-per-gallon performance. All of the fuel that enters the engine must first pass through the fuel filter. Which means the high efficiency and unmatched fuel cleansing performance provided by wix fuel filters is vital for long and trouble-free fuel system and engine life. Originating from dirty and rusty service station tanks or from corrosion in fuel system components as a vehicle ages dirt rust scale and water are the major impurities present in fuel. These contaminants can plug injectors and carburetors causing engine malfunction and deterioration. Specifications -Length - 5-1/2 in. -Type - Spin-on. -With gasket. -Micron rating - 10. -Diameter - 3.83 in. -Color - White. Applications -1981-1986 Chevrolet chevette. -1981-1982 Chevrolet luv. -1984-1985 Chevrolet s10. -1984-1984 Chevrolet s10 blazer. -1985-1985 Dodge power RAM 50. -1983-1985 Dodge RAM 50. -1984-1985 GMC s15. -1981-1984 isuzu i-mark. -1981-1987 isuzu pickup. -1986-1987 isuzu trooper. -1983-1985 Mitsubishi mighty max.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.