Zoro Homepage

33311 Fuel Filter

  • Mfr # PI786335

  • Zoro # G815835580


product price: $39.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI786335
Zoro #
G815835580
UPC #
723902772829
Country of Origin
China

Details

Item
Fuel Filter

Description

A high-quality wix fuel filter is essential for protecting advanced fuel injection systems from contaminants that may be in the fuel allowing an engine to run trouble free and at peak mile-per-gallon performance. All of the fuel that enters the engine must first pass through the fuel filter. Which means the high efficiency and unmatched fuel cleansing performance provided by wix fuel filters is vital for long and trouble-free fuel system and engine life. Originating from dirty and rusty service station tanks or from corrosion in fuel system components as a vehicle ages dirt rust scale and water are the major impurities present in fuel. These contaminants can plug injectors and carburetors causing engine malfunction and deterioration. Specifications -Length - 5.4 in. -Location - In-line. -Micron rating - 17. -Element material - Paper. -Diameter - 2.165 in. -Color - Silver. -Fit for various makes and models.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.