Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

33349 OEM Replacement Fuel Filter

  • Mfr # PI356541

  • Zoro # G715853134


product price: $57.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI356541
Zoro #
G715853134
UPC #
661541612451
Country of Origin
China

Details

Item
Fuel Filter

Description

A high-quality wix fuel filter is essential for protecting advanced fuel injection systems from contaminants that may be in the fuel allowing an engine to run trouble free and at peak mile-per-gallon performance. All of the fuel that enters the engine must first pass through the fuel filter. Which means the high efficiency and unmatched fuel cleansing performance provided by wix fuel filters is vital for long and trouble-free fuel system and engine life. Originating from dirty and rusty service station tanks or from corrosion in fuel system components as a vehicle ages dirt rust scale and water are the major impurities present in fuel. These contaminants can plug injectors and carburetors causing engine malfunction and deterioration. Wix spin-on and cartridge-type fuel filters are engineered and built for long life and the possibility of extended service intervals. And wix fuel filters are simple to replace - Our spin-on filters even feature built-in gaskets. Features -Essential for protecting advanced fuel injection systems from contaminants -Vital for long and trouble-free fuel system and engine life -Engineered and built for long life and the possibility of extended service intervals -Length - 4.33 in. -Type - Cartridge -With gasket - Yes -With hose - No -With mounting hardware - No -Micron rating - 2 -Element material - Paper -Inlet connection size - Oem -Outlet connection size - Oem -Diameter - 4.23 in. Top/ 3.578 in. Bottom -Color - White Fits: -1997-1999 Dodge RAM 2500 -1997-1999 Dodge RAM 3500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.