Zoro Homepage

33422 Spin-On Fuel And Water Separator Filter

  • Mfr # PI1091050

  • Zoro # G304003735


product price: $60.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI1091050
Zoro #
G304003735
UPC #
739608337958
Country of Origin
China

Description

Features
  • Principle application - Various cummins engines - Has drain + sensor port - This sensor port is oval shaped - If square shaped sensor port required, use 33604
  • Style - Spin-on fuel and water separator filter
  • Service - Fuel
  • Height - 9.378
  • Outer diameter top - 3.657
  • Thread size - 1-14
  • Nominal micron rating - 2
  • Attached gasket
  • Outside diameter - 2.834
  • Inside diameter - 2.4
  • Thickness - 0.21

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.