
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PI1090952
Zoro #
G515835583
UPC #
739608299959
Country of Origin
China
Details
Item
Fuel Filter
Description
A high-quality wix fuel filter is essential for protecting advanced fuel injection systems from contaminants that may be in the fuel allowing an engine to run trouble free and at peak mile-per-gallon performance. All of the fuel that enters the engine must first pass through the fuel filter. Which means the high efficiency and unmatched fuel cleansing performance provided by wix fuel filters is vital for long and trouble-free fuel system and engine life. Originating from dirty and rusty service station tanks or from corrosion in fuel system components as a vehicle ages dirt rust scale and water are the major impurities present in fuel. These contaminants can plug injectors and carburetors causing engine malfunction and deterioration. Specifications -Length - 6.12 in. -Location - In-line. -Element material - Paper. -Diameter - 2.155 in. Top/ 2.145 in. Bottom. -Color - Silver. Applications -2004-2009 Cadillac cts. -2004-2009 Cadillac srx. -2005-2011 Cadillac sts.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.