Zoro Homepage

34412 12 in. Blue Steel Drywall Taping Knife

  • Mfr # PI697263

  • Zoro # G904099237


product price: $28.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI697263
Zoro #
G904099237
UPC #
723902255834
Country of Origin
China

Description

Features
  • 12 in. Blue Steel Drywall Taping Knife.
  • Lightweight.
  • Slim Version Of The Textured Handle Knife.
  • Flexible Blue Spring Steel Held In Aluminum Ribs.
  • Sturdy Textured Black Handle Is Molded Directly To Blade.
  • Dimension - 9.25 L x 12 W x 1 H in.
  • Item Weight - 0.57 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.