Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5010 1 in. 80 Cloth Utility Roll, 1 in. X 50 Yd, 80J

  • Mfr # PI379570

  • Zoro # G216325888


product price: $98.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI379570
Zoro #
G216325888
UPC #
-
Country of Origin
China

Description

400 grit version of our 1-1/2 inch wide sanding roll. The aluminum Oxide 211K abrasive is glue bonded to a J-weight cloth backing. The J-weight backing provides excellent durability, even when rolled, twisted or folded. Use for general purpose sanding; cleaning metals prior to welding; blending and repairing metal finishes; fine sanding and polishing applications; removing rust, scale and contaminants; deburring operations by hand or by machine; surface preparation for paints and coatings. Primarily used on metal in both production and maintenance applications. Also used for general purpose work on ferrous and non-ferrous metals. Used for general purpose metal working. For light deburring, clean-up, blending and finishing metal surfaces. Aluminum oxide mineral, glue bond construction on flexible J weight cloth. Features: Case Quantity: 5 Case Inner Pack: 1 roll Grade: P400 Grit Dimension: 1-1/2 in. x 50 Linear Yard Item Weight: 1.600 lbs.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.