This item is Discontinued.

Pinpoint 5024 240 Grit 10.5 Cloth Utility Roll, 1 0.5 in. X 50 Yd, 240J PI375270

5024 240 Grit 10.5 Cloth Utility Roll, 1 0.5 in. X 50 Yd, 240J (Discontinued)

  • Mfr # PI375270
  • Zoro # G815773844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI375270
Zoro #
G815773844
UPC #
661541869558
Country of Origin
China

Description

180 grit version of our 1-1/2 inch wide sanding roll. The aluminum Oxide 211K abrasive is glue bonded to a J-weight cloth backing. The J-weight backing provides excellent durability even when rolled twisted or folded. Use for general purpose sanding; cleaning metals prior to welding; blending and repairing metal finishes; fine sanding and polishing applications; removing rust scale and contaminants; deburring operations by hand or by machine; surface preparation for paints and coatings. Primarily used on metal in both production and maintenance applications. Also used for general purpose work on ferrous and non-ferrous metals. Used for general purpose metal working. For light deburring clean-up blending and finishing metal surfaces. Aluminum oxide mineral glue bond construction on flexible J weight cloth. Features: -Case Quantity: 5 -Case Inner Pack: 1 roll -Grade: P180 Grit -Dimension: 1-1/2 in. x 50 Linear Yard -Item Weight: 2.000 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.