539 Lb-80E-Gr Hookit Green Corps Hookit Regalite Sheet, 2.75 in. X 16 .5 in. 80E, 50 Sheets-Box

  • Mfr # PI373583

  • Zoro # G815961593


product price: $130.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI373583
Zoro #
G815961593
UPC #
661541869701
Country of Origin
China

Description

Use for stripping paint to metal shaping and sanding plastic filler. Open coat construction reduces loading on fresh filler. Features : -Case Quantity - 5 boxes per case. -Case Inner Pack - 50 sheets per box. -Performance Level - Better. -Grade - 40 Grit. -Color - Green. -Sanding Surface - Clear Coat Fiberglass Filler Metal Paint Plastic. -Abrasive Mineral - Aluminum Oxide. -Sanding Method - Hand Machine. -Wet or Dry - Dry. -Dimension - 2 3/4 x 16 1/2 in. -Item Weight - 3.450 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.