Zoro Homepage

64320 2 In. Professional Nylon-Poly Bristle Sash And Trim Brush

  • Mfr # PI871898

  • Zoro # G504099217


product price: $30.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI871898
Zoro #
G504099217
UPC #
753153204343
Country of Origin
China

Description

Features
  • For all paints
  • Fluted, natural hardwood handle
  • Round edge, brushed copper ferrule
  • Width - 2 in.
  • Dimension - 12.7 x 5.64 x 2.36 in.
  • Item weigth - .26 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.