Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

750-8 9 x 2 in. Scotch Brite Dish Wand Brush

  • Mfr # PI578987

  • Zoro # G203953612


product price: $27.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI578987
Zoro #
G203953612
UPC #
723902247754
Country of Origin
China

Description

Features
  • Scotch Brite Dish Wand Brush.
  • Non-Scratching Poly Bristles Rinse Clean.
  • Handle Holds Dishwashing Liquid & Has A Built-In Dispensing Pump.
  • Uses Refills TV #133-194, TV #782-153 Or #483Q-2-7.
  • Size - 9 x 2 in.
  • Dimension - 2.5 x 2.2 x 11.95 in.
  • Item Weight - 0.18 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.