Zoro Homepage

Abrasive Double Coated Urethane Foam Tape 1 in. x 72 Yd

  • Mfr # PI1116320

  • Zoro # G715780669


product price: $212.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI1116320
Zoro #
G715780669
UPC #
739608627219
Country of Origin
China

Description

Features -Number - 4032 -Backing material - Polyurethane foam -Adhesive material - Acrylic -Width - 1 in. -Thickness - 1/32 in. -Color - Off-white -Length - 72 yd -Maximum operating temperature - +220 °f -Quantity: 9 rolls per case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.