Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abrasive Scotch-Brite Ceramic RD-ZB Bristle Disc - Coarse Grade

  • Mfr # PI430052

  • Zoro # G604099230


product price: $30.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI430052
Zoro #
G604099230
UPC #
747216312908
Country of Origin
China

Description

Features
  • Trade name - Scotch-brite
  • Outside diameter - 1 in.
  • Bristle material - Ceramic
  • Attachment type - Quick change
  • Grade - Coarse
  • Grit - 50
  • Maximum rpm - 30000
  • Center hole size - 5/8 in.
  • Brush type - Straight
  • Trim length - 5/8 in.disc
  • Color - Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.