Shop PINPOINT
Create Account
Air Line Coupler, 1/4 in, Female NPT, Steel
- Mfr # PI914459
- Zoro # G615833106
product price:Â
$
32.15
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
- PI914459
- Zoro #
- G615833106
- UPC #
- 739608625710
- Country of Origin
- China
Description
Utilizes the tubular valve which supports the seal and allows more air flow at lower pressure drops than most competitive couplers. Protective collar guards against accidental disconnect. Due to their large size do not connect or disconnect if the line pressure exceeds 40 PSI. Intended for compressed air lines only. 300 PSI maximum rated working pressure. Features -Coupler - Female. -Automotive Design. -0.37 in. Body Series. -Dimension - 5.68 x 4.39 x 3.81 in. -Item Weight - .34 lbs.