Zoro Homepage

BWK Clip-On Frame Dust Mop; Black - 24 x 3.25 in.

  • Mfr # PI292044

  • Zoro # G903933976


product price: $25.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI292044
Zoro #
G903933976
UPC #
661541040728
Country of Origin
China

Description

Features:
  • Zinc-plated, rust-resistant 1/4" black wire with rounded ends
  • Accepts Clip-On Handle
  • Includes one frame
Specifications:
  • Color: Black
  • Size: 24 x 3.25"
  • Application: Bare Floors
  • Material: Steel Wire
  • For Use With: Clamp-Style Mop Handles, Standard Dust Mop Heads
  • Dimension: 1.000" H x 3.250" W x 24.000" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.