Zoro Homepage

BWK Professional Ostrich Feather Duster with Wood Handle; Brown - 14 in.

  • Mfr # PI22361

  • Zoro # G903746811


product price: $33.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI22361
Zoro #
G903746811
UPC #
657248111342
Country of Origin
China

Description

Features:
  • Professional quality gray feathers
  • Attracts and holds dust
  • Stained, contoured wood handle with hang-up hole
Specifications:
  • Color: Brown
  • Size: 14"
  • Bristle Material: Ostrich Feather
  • Bristle Color: Gray
  • Handle Material: Wood
  • Handle Color: Natural
  • Special Features: Natural Handle Color
  • Dimension: 1.000" H x 1.000" W x 1.000" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.