Zoro Homepage

CTA Tools 3.5 in. Eraser Wheel with Arbor

  • Mfr # PI67684

  • Zoro # G804099245


product price: $38.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI67684
Zoro #
G804099245
UPC #
654204229547
Country of Origin
China

Description

Features
  • Quickly And Cleanly Removes Pinstripes, Decals, Adhesive And Double-Faced Tape
  • Molded Rubber Body with 5/16-24 Thread Arbor
  • 3.5" Eraser Wheel with Arbor
Specifications
  • Dimension: 4" H x 6" W x 0.3" L
  • Weight: 0.35 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.