Zoro Homepage

CTA Tools Plastic Oil Drain Plug Tool for VW & Audi

  • Mfr # PI638315

  • Zoro # G404054606


product price: $29.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI638315
Zoro #
G404054606
UPC #
652513991506
Country of Origin
China

Description

Features
  • All-plastic patented tool mates perfectly with drain plug and wide thumb-grip allows proper torque
  • Removes new, plastic drain plugs without damage. Services 1.8L & 2.0L gas turbo 2015 & up VW & Audi vehicles.
  • Plastic Oil Drain Plug Tool for VW & Audi
Specifications
  • Dimension: 1.5" H x 2.5" W x 3.5" L
  • Weight: 0.05 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.