Zoro Homepage

G09336 6 x 2 in. Margin Trowel

  • Mfr # PI595627

  • Zoro # G804099214


product price: $29.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI595627
Zoro #
G804099214
UPC #
723902269237
Country of Origin
China

Description

Features
  • Margin trowel
  • High quality carbon steel blade & tang that is taper ground for optimal flexibility & feel during use
  • Soft grip ergonomic handle for comfort during use.
  • Size - 6 x 2 in.
  • Dimension - 11.1 x 2.1 x 2 in.
  • Item Weight - 0.35 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.