Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Half Finger Knuckle Glove - Coyote, Medium

  • Mfr # PI119698

  • Zoro # G915879583


product price: $45.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI119698
Zoro #
G915879583
UPC #
654204586954
Country of Origin
China

Description

The T42 half finger carbon fiber hard knuckle glove features a backside made of a polyester 4-way stretch material. It offers both soft and flexible feel for the ultimate in comfort. Reinforced carbon fiber and padding protects the knuckle area from impact with adjustable hook & loop strap for incredible secure fit. Features -Backside made of four-way stretch material and synthetic leather -Palm made of high quality digital cowhide leather -Carbon fiber and PVC knuckle Protection -Neoprene cuff along with a hook & loop tab for a secure fit -Half Finger design is great when you want protection but you don't want to lose manual dexterity -carbon fiber knuckle plating with flexible articulated construction for incredible fit and dexterity -Digitally texture leather palm provide durability and good grip -100% Polyester lining -Military Specs -Hand wash with mild soap -Color - Coyote -Size - Medium -Dimension - 10 x 7 x 3 in. -Item Weight - 0.40 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.