Zoro Homepage

Insulated Clamp, Nylon, 1/2 in Bundle Dia., Natural, 10 PK

  • Mfr # PI326572

  • Zoro # G611327913


product price: $27.95
/pk 10, $2.80/ea

Key Features

Material
Nylon
Clamp Color
Natural
Max. Bundle Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI326572
Zoro #
G611327913
UPC #
661541400256
Country of Origin
China

Dimensions

Max. Bundle Dia.
1/2 in

Details

Item
Insulated Clamp
Material
Nylon
Clamp Color
Natural

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.